SMC MY1B - Mechanical Joint Type Rodless Cylinder Basic Type MY1B10G-150H

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9N
Cylinder Stroke (mm)150
Lead Wire (m)(-) 0.5
Left Stroke Adjustment Unit(H) High load shock absorber adjust bolt
Pipe Connection(G) Centralized piping type
Port Thread Type(-) M screw
Right Stroke Adjustment Unit(H) High load shock absorber adjust bolt
Tube Inner Diameter (Φmm)10
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan