SMC MRHQ - Rotary Chuck MRHQ25C

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp22.999.900
Spesifikasi
Auto Switch Additional SymbolFor chuck opening / closing: with (-) 2 pieces, for rocking detection: with (-) 2 pieces
Auto Switch TypeFor chuck opening/closing: M9BV, for rocking detection: M9B
Chuck Inner Diameter (Φmm)25
Lead Wire (m)For chuck opening / closing: (-) 0.5, for swing detection: (-) 0.5
Open/Close Stroke (mm)14
Swing Angle (°)(180) 180
Type of ActingSingle-acting type (always closed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan