SMC Moisture Control Tubing IDK04 (Selang Resin / Selang Angin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorTransparent
MaterialFluorine resin
Length (m)200
Outer Diameter (φmm)4
Inner Diameter (Φmm)2.5
Maximum Operating Pressure (MPa)0.7
Suitable fluidCompressed air

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Prevents condensation generated in the piping of small cylinder and air check.
- Disseminate water vapor in the piping to the outside.
- Just connect the moisture control tube. No power supply, additional work required.

Ulasan Produk

Tidak ada ulasan