SMC Modular Type Air Combination Air Filter/Regulator/Lubricator AC-A Series AC30 (Unit FRL)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.899.900
Spesifikasi
Auto drain Specification(C) Float type auto drain (NC)
Body Size30
Case(2) Metal case
Check Valve(-) No attachment
Exhaust Mechanism(-) Relief type
Filter drain Outlet(-) With drain cock
Flow Direction(-) Flow direction: Left → Right
Lubricator Oil Outlet(-) No drain cock
Pipe Connection Diameter(03) 3/8
Pressure Gauge(M) Round pressure gauge (with color zone)
Pressure Switch Specifications(-) No attachment
Residual Pressure Release 3 Port Valve(V) Mounting position: AF + AR + AL + V
Set Pressure Unit(-) Product name plate and pressure gauge unit notation: MPa
Setting Pressure (MPa)(-) 0.05-0.7 setting
T-Shaped Spacer(-) No attachment
Type Of Thread(-) Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan