SMC Modular Type Air Combination Air Filter + Mist Separator + Regulator AC20C-A to AC40C-A (Unit FRL)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.099.900
Spesifikasi
Auto drain SpecificationWithout auto drain
Body Size40
Exhaust MechanismRelief type
Flow DirectionLeft → right
Pipe Connection Diameter3/8
Pressure GaugeRound pressure gauge (with limit indicator)
Pressure Setting Range (MPa)0.05 - 0.7
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Improvement of visibility & environmental resistance
- Improvement of workability
Electric and case can be replaced at hand by integrating the element and case.
- Maintenance space reduction: Up to 46%reduction
- Regulator: Set pressure 0.05-0.85MPa, 0.02 to 0.2MPa
- Selectable pressure gauge
Square embedded pressure gauge, round pressure meter, digital pressure switch

Ulasan Produk

Tidak ada ulasan