SMC Mini Guide Rod MGJ10

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.599.900
Spesifikasi
Cylinder Inner Diameter (Φmm)10
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeF8N
Cylinder Stroke (mm)8
Lead Wire Length (mm)(-) 0.5
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Total length: 23+ stroke mm/width: 29mm/height: 14.5mm (MGJ6)
- Auto switch 2 can be attached even with 5 strokes.
- Wiring and piping are integrated in one direction.
- Unusual rotation accuracy: ± 0.1 °

Ulasan Produk

Tidak ada ulasan