SMC MHF2 Series - Thin Air Gripper MHF2-8D

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.099.900
Spesifikasi
Cylinder Inner Diameter (Φmm)8
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9BW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out
Body Option(-) Axial piping type
Lead Wire (m)(-) 0.5
Open/Close Stroke (Both Sides) (mm)8
Stroke Adjustment UnitAdjustment side (A) Both sides adjustment, width (1) Short adjuster
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan