SMC Metal Speed Controller with One-touch Fitting

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp399.900 - Rp499.900
Spesifikasi
Ambient and Flowing Fluid Temperature (°C)-5 to 60 (no freezing)
Assured Pressure Resistance (MPa)1.5
Lock Nut OptionLocknut hexagon
Maximum Operating Pressure (MPa)1
Minimum Working Pressure (MPa)0.1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sealing TypeNo sealant
ShapeElbow
Suitable Tube Outer Diameter (Φmm)6
Suitable fluidAir
Type Of ThreadR
Type of controlMeter out

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Environmental resistance improvement by external all metals (can be used in environments such as welding spatta, dust, ultraviolet rays, etc.) - Improvement of workability - Lightweight of about 28%

Ulasan Produk

Tidak ada ulasan