SMC Mechanical Joint Type Rodless Slide Bearing Guide Type MY1MW3

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp31.999.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9B Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Horizontal take-out
Cylinder Stroke (mm)700
Guide Additional Symbol(M) Plain bearing guide type
Lead Wire (m)(-) 0.5
Left Stroke Adjustment Unit(L) With shock absorber and adjust bolt for low load
Pipe Connection(-) Standard type
Port Thread Type(-) Rc
Right Stroke Adjustment Unit(L) With shock absorber and adjust bolt for low load
Tube Inner Diameter (Φmm)32
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Wide selection is possible according to the loading mass and the required accuracy.

Ulasan Produk

Tidak ada ulasan