SMC Mechanical Joint Type Rodless MY3A Series MY3A25-2

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.799.900
Spesifikasi
Cylinder Inner Diameter (Φmm)25
Stroke (mm)200
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Basic short type (Lava cushion)
- Compared to the mechanical rodless cylinder MY1B series, the height is up to 36%and the length
A space -saving cylinder with a maximum reduced by 140mm.

Ulasan Produk

Tidak ada ulasan