SMC Mechanical Joint Type Rodless MY2H Series MY2H40G-5

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp41.999.900
Spesifikasi
Cylinder Inner Diameter (Φmm)40
Stroke (mm)550
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Linear guide type
- Compared to the mechanical rodless cylinder MY1H series, the maximum height is reduced by 30%,
In addition, it is possible to replace the drive cylinder with the work attached.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait