SMC Mechanical Joint Type Rodless MY1B Series MY1B20-10

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.199.900
Spesifikasi
Operating Pressure Range (MPa)0.1 - 0.8
LubricationNot required (no refueling)
Stroke (mm)100
Suitable fluidAir
Tube Inner Diameter (Φmm)20
Operating Piston Speed (mm/s)100 - 1000
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Standardized four types of guide format.
- Wide selection is possible according to the loading mass and the required accuracy.

Ulasan Produk

Tidak ada ulasan