SMC Mechanical Joint Type Rodless linear Guide Type single axis MY2H Series MY2H40G-600H

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp49.999.900
Spesifikasi
Cylinder Inner Diameter (Φmm)40
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9NW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-3 lines (NPN) -Horizontal take-out
Lead Wire (m)(-) 0.5
Left Stroke Adjustment Unit(H) Shock absorber for high load
Port Thread Type(-) Rc
Right Stroke Adjustment Unit(H) Shock absorber for high load
Stroke (mm)600
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan