SMC Mechanical Joint Type Rodless Cylinder Slide Bearing Guide Type MY1MWK2

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp23.999.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9BA non-contact-improved water resistance (2-color display)-grommet-with indicator light-2 lines-horizontal take-out
Cylinder Stroke (mm)200
Guide Additional Symbol(M) Plain bearing guide type
Lead Wire (m)(-) 0.5
Left Stroke Adjustment Unit(L) With shock absorber and adjust bolt for low load
Pipe Connection(-) Standard type
Port Thread Type(-) Rc
Right Stroke Adjustment Unit(L) With shock absorber and adjust bolt for low load
Side Seal(K) With side seal
Tube Inner Diameter (Φmm)25
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Wide selection is possible according to the loading mass and the required accuracy.

Ulasan Produk

Tidak ada ulasan