SMC Mechanical Joint Type Rodless Cylinder Linear Guide Type MY1H20-1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp25.999.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9BW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out
Cylinder Stroke (mm)100
Lead Wire (m)(L) 3
Left Stroke Adjustment Unit(H) High load shock absorber adjust bolt
Pipe Connection(-) Standard type
Right Stroke Adjustment Unit(H) High load shock absorber adjust bolt
Tube Inner Diameter (Φmm)20
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Piping is possible from four head cover.
- Piping is possible on site according to the placement status.
- Easy to adjust the cushion needle.
The workability is improved by the upper surface.
- Auto switch can be attached at any position (D-M9 □ type, D-A9 □ type).
- Improvement of life by adsorption of dust seal band magnet.
- Installation and performance are the same as before, reducing mass.

Ulasan Produk

Tidak ada ulasan