SMC Mechanical Joint Type Rodless Cam follower Guide Type MY1CWK2

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp23.999.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9N Non-contact-General-purpose type-Grommet-With indicator light-3 wires (NPN) -Horizontal take-out
Cylinder Stroke (mm)400
Guide Additional Symbol(C) Cam follower guide type
Lead Wire (m)(L) 3
Pipe Connection(-) Standard type
Port Thread Type(-) M screw
Side Seal(K) With side seal
Tube Inner Diameter (Φmm)20
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Wide selection is possible according to the loading mass and the required accuracy.

Ulasan Produk

Tidak ada ulasan