SMC Mechanical Joint Type Rodless Basic Type Standard Type MY3B16-1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900
Spesifikasi
Stroke (mm)150
Tube Inner Diameter (Φmm)16
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Compared to the mechanical rodless cylinder MY1B series, the height is up to 36%and the length
A space -saving cylinder with a maximum reduced by 140mm.

Ulasan Produk

Tidak ada ulasan