SMC Mechanical Joint Type Rodless Basic Type Standard Type MY3B Series MY3B25-250H6H7

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.999.900
Spesifikasi
Cylinder Inner Diameter (Φmm)25
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9B Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Horizontal take-out
Guide Additional Symbol(B) Standard type (air cushion)
Lead Wire (m)(L) 3
Left Stroke Adjustment Unit(H6) With high load shock absorber adjust bolt short spacer
Port Thread Type(-) Rc
Right Stroke Adjustment Unit(H7) With high load shock absorber adjust bolt long spacer
Stroke (mm)250
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan