SMC Mechanical Joint Type Rodless Basic Type MY1B20-1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9BW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out
Cylinder Stroke (mm)1400
Lead Wire (m)(-) 0.5
Pipe Connection(-) Standard type
Port Thread Type(-) M screw
Tube Inner Diameter (Φmm)20
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Refresh in pursuit of weight reduction.
- Mass 17%(comparison with the conventional My1b)
- The auto switch can be attached from the front at any groove position.
- Changed the dust seal band holding mechanism to a magnet adsorption method and improves holding performance.
- Mounting dimensions are compatible with conventional products.

Ulasan Produk

Tidak ada ulasan