SMC Manifold Regulator centralized Supply Specification ARM11A Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900
Spesifikasi
Air Supply Block Mounting PositionL side
Block TypeCentralized air supply block
Digital Pressure Switch Output(-) None
Display unit(-) Product name plate, unit notation of pressure display is MPa
Exhaust MechanismRelief type
Handle Position(B) Front
In/Out Fitting Type(10) IN side: straight Φ8 OUT side: straight Φ6
Included Accessories(J) With pressure display function
Number of Regulator Blocks(2) 2 stations
Option(-) None
Piping Position(3) IN side: Lower OUT side: Upper
Pressure GaugeWith pressure gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Free selection is possible according to the placement conditions.
Handle position: upper, front, lower
Piping direction: Above, below
One -touch passage type: Straight, elbow
- One -touch tube joint type and size can be changed.
- Reflux function standard support.
- Compatible with digital pressure switches.

Ulasan Produk

Tidak ada ulasan