SMC Magnetic Rodless Cylinder Direct Mount Type CY3R CY3R20-5

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.899.900
Spesifikasi
Cylinder Stroke (mm)500
Pipe Connection(-) Standard type
Port Thread Type(-) Rc
Switch Rail(-) With switch rail
Tube Inner Diameter (Φmm)20
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Direct mount type
- The CY1 series is further upgraded.
-The mounting dimensions are the same shaft performance performance as the CY1 series, and sliding resistance is reduced.
- Standardized NPT screws and G screws.

Ulasan Produk

Tidak ada ulasan