SMC Magnet Type Rodless slider Type Ball Bushing Bearing CY1L Series CY1L32H-350

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp33.999.900
Spesifikasi
Adjuster Bolt(BS) With shock absorber (Plate A)
Cylinder Stroke (mm)350
Magnet Holding Force(H) Type H
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)32
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Space -saving cylinder with a wide range of applications due to magnet coupling structure.

Ulasan Produk

Tidak ada ulasan