SMC Magnet Type Rodless Low Center of Gravity Guide Type CY1F SeriesCY1F10R

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.999.900
Spesifikasi
Adjust Bolt Additional Symbol(A) For 25mm adjustment on both sides
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9B Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Horizontal take-out
Cylinder Stroke (mm)250
Lead Wire (m)(-) 0.5
Pipe Direction(R) Right centralized piping
Port Thread Type(-) M screw
Tube Inner Diameter (Φmm)10
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Thin, short body, lightweight.
- The separation structure between the drive portion (cylinder part) and the guide portion.

Ulasan Produk

Tidak ada ulasan