Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.199.900 - Rp8.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Operating Pressure Range (MPa) | 0.25 - 0.7 |
|---|---|
| Gripping Force | Outer diameter gripping force 50 |
| Lubrication | No lubrication |
| Open/Close Stroke (Both Sides) (mm) | 22 |
| Suitable fluid | Air |
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Single-acting type (always open) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- High rigidity and high accuracy by adopting a linear guide.- Dustproof and drip -proof structure.
Ulasan Produk
Tidak ada ulasan




















































































































































