SMC Linear Guide Parallel Movement Type Air Chuck MHZ2-10D

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.399.900 - Rp6.599.900
Spesifikasi
Operating Pressure Range (MPa)0.2 - 0.7
Gripping ForceOuter diameter gripping force 11 / Inner diameter gripping force 17
LubricationNo lubrication
Number Of Auto Switches2
Open/Close Stroke (Both Sides) (mm)4
Suitable fluidAir
Tube Inner Diameter (Φmm)10
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- High rigidity and high accuracy by adopting a linear guide.
- Dustproof and drip -proof structure.

Ulasan Produk

Tidak ada ulasan