SMC Linear Guide Parallel Movement Type Air Chuck MHZ2-10

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.699.900 - Rp6.599.900
Spesifikasi
Cylinder Inner Diameter (Φmm)10
Auto Switch TypeM9BW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out
Finger Option(-) Basic form
Open/Close Stroke (Both Sides) (mm)4
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- High rigidity and high accuracy by adopting a linear guide.
- Dustproof and drip -proof structure.
- Dust cover material can be selected.

Ulasan Produk

Tidak ada ulasan