SMC Large Vacuum Unit ZR120S1-K2

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900
Spesifikasi
Ultimate Vacuum (kPa)-84
Combination of Switch/Filter/Output SpecificationVacuum pressure switch (ZSE2) + filter + NPN open collector 1 output
Ejector Exhaust TypeBuilt-in silencer
Ejector Unit Nozzle Diameter (Φmm)2
Fracture Flow Adjustment Needle/BracketA/B: without lock nut; with bracket A or B
Lamp/Surge Voltage Protection CircuitWith lamp / surge voltage protection circuit
Manual Operation TypeLock type driver operation type
Solenoid Valve Rated Voltage (V)DC24
Supply Valve/Release Valve CombinationSupply valve: NC (SYJ3133); release valve: NC (SYJ3133)
Type of Lead Wire ExtractionL-shaped plug connector type lead wire length 0.3m, Vacuum pressure switch (ZSE2) specification (E): Lead wire with connector (length 0.6m)
UnitWith or without unit switching function

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Compatible with ejector system/vacuum pump system
Required functions and combinations by module design are possible
Self -holding function by double solenoid
Manicized can be converted
You can select functions such as digital vacuum switches, electromagnetic valves, etc.

Ulasan Produk

Tidak ada ulasan