SMC JIS Standard Compact Hydraulic Cylinder CHDKGB80

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900
Spesifikasi
Built-in Magnet Availability(D) Built-in magnet
Port Thread Type(-) Rc
Rod end Screw(M) Male screw
Stroke (mm)35
Tube Inner Diameter (Φmm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Lightweight and compact with aluminum body.
- Auto switch can be installed.
-The length of the longitudinal direction without an auto switch is the same.
- JIS standard compliant (CHKD series)
- With auto switch (CHDK □ Series: CHDKD, CHDKG)

Ulasan Produk

Tidak ada ulasan