SMC JCM JCDM - Air Cylinder Standard Type Double Acting Single Rod JCMM25

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp749.900
Spesifikasi
Built-in Magnet Availability(-) No magnet
Cylinder Stroke (mm)50
Mounting Nut(D) With mounting nut (1 piece)
Port Thread Type(-) M5
Rod end Screw(-) Male screw
Tube Inner Diameter (Φmm)25
Type of ActingDouble acting single rod
Type of Mount/Support(M) Male threads on both sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan