SMC IRV - Vacuum Regulator IRV20

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900 - Rp3.799.900
Spesifikasi
Body SizeMaximum flow rate 240 L/min (ANR)
Made-to-order SpecificationsStandard
Type of Piping(-) Standard piping specifications

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Pressure control of the vacuum line is possible
Series on one -sided pipe specifications
Mass 20%(compared to the conventional)
Built -in one -touch passage
Easy to attach and detach the pressure gauge and digital pressure switch by the clip fixed type
Mounting direction of pressure gauge / digital pressure switch can be changed (standard pipe specification only)
Easy to change the mounting angle (60 ° chopped) of the pressure gauge / digital pressure switch

Ulasan Produk

Tidak ada ulasan