SMC Ionizer Bar Type IZS42

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp31.999.900
Spesifikasi
Material (Needle Electrode)tungsten
Type[Electrode cartridge] (-) High-speed static elimination cartridge
Power Cable (m)(-)3
Bar Length (mm)640
Bracket(B) With bracket
Built-in One-touch Fitting Type(06) Φ6 one-touch pipe fitting
Input/Output(-)NPN
Sensor Type(-) Built-in sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Dual AC type
- Power width reduction by 25V by dual AC method (mounting height 300mm)
- High -speed power removal by feedback sensor.
- Adjusted by auto balance sensor, reducing maintenance man -hours.
- It can be used simply by simply operating and putting in the power (standard type)
- Remote control can be set.
- Wiring is possible.
- High -speed power removal cartridge and energy -saving power removal cartridge are available.

Ulasan Produk

Tidak ada ulasan