SMC Guide Table MGF100-7

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp26.999.900
Spesifikasi
Auto Switch Type(-) No auto switch (built-in magnet)
Cylinder Stroke (mm)75
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)100
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Compact type with the height direction holds down.
- A thin cylinder with a large -diameter guide with excellent uneven weight.

Ulasan Produk

Tidak ada ulasan