SMC Compact Guide Cylinder MG Series MGPM25V

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.699.900
Spesifikasi
Auto Switch TypeM9BA non-contact-improved water resistance (2-color display)-grommet-with indicator light-2 lines-horizontal take-out
Cylinder Stroke (mm)20
Tube Inner Diameter (Φmm)25
Type of ActingDouble acting single rod
Type Of Thread(-) Rc
Auto Switch Additional Symbol(-) With 2 pieces
Lead Wire (m)(Z)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan