SMC Air Cylinder MDB1F100 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.599.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeA93
Bellows(-) None
Built-in Magnet Availability(D) Built-in magnet
Cushioning(-) Air cushion
Cylinder Stroke (mm)150
Lead Wire (m)(-) 0.5
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)100
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan