SMC Air Cylinder MBF80 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.499.900
Spesifikasi
Bellows(-) None
Built-in Magnet Availability(-) No magnet
Cushioning(-) Air cushion
Cylinder Stroke (mm)150
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)80
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Kakata cover, tie rod type standard compared to the CA1 series
Approximately 30%improved motor energy that absorbed.

Ulasan Produk

Tidak ada ulasan