SMC Free Mount Cylinder CU Series CDUJB8-4

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp819.900 - Rp2.199.900
Spesifikasi
Operating Pressure Range (MPa)0.15 - 0.7
Built-in Magnet AvailabilityIncluded
LubricationNo lubrication
Operating Piston Speed (mm/s)50 - 500
Stroke (mm)4
Suitable fluidAir
Tube Inner Diameter (Φmm)8
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- A space -saving air cylinder that can be attached directly on the body.
- The series is abundant.

Ulasan Produk

Tidak ada ulasan