SMC Free Mount Cylinder CU Series CDU25-90

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.299.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeA93
Built-in Magnet Availability(D) Built-in magnet
Cylinder Stroke (mm)90
Lead Wire (m)(-) 0.5
Port Thread Type(-) M5×0.8
Tube Inner Diameter (Φmm)25
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- A space -saving air cylinder that can be attached directly on the body.
- The series is abundant.

Ulasan Produk

Tidak ada ulasan