SMC Free Mount Cylinder CDU16

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9B
Built-in Magnet Availability(D) Built-in magnet
Cylinder Stroke (mm)5
Lead Wire (m)(M) 1
Port Thread Type(-) M5×0.8
StrokeStandard stroke
Tube Inner Diameter (Φmm)16
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- A space -saving cylinder that can be installed directly by cylinder.
- With auto switch (CDU series: CDU, CDUW, CDUK, CDUKW, CDU-A, ZCDUK)

Ulasan Produk

Tidak ada ulasan