SMC Fr 3-Layer Polyurethane Tube TRTU1 (Selang PU)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.199.900
Spesifikasi
ColorBlack
MaterialInner Tube: Polyurethane, Middle Layer: Aluminium Laminated Film, Outer Layer: Polyolefin Resin (UL-94 Standard V-0 Equivalent)
Length (m)20
Outer Diameter (φmm)12
Inner Diameter (Φmm)8
Maximum Operating Pressure (MPa)0.8(20°C)
Suitable fluidAir, water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Spatta -resistant life Improvement FR2 layer polyuretan tube TRBU series doubled.
- Compatible with general air pressure and water distribution jurisdiction in sparks such as arc welding.
- By providing an aluminum layer between the outer layer and the inner tube, the spatta -resistant life has been improved.

Ulasan Produk

Tidak ada ulasan