SMC Fine Lock Cylinder CDLM2F40

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900
Spesifikasi
Type(-) Pneumatic type
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeB54
Built-in Magnet Availability(D) Built-in magnet
Cylinder Stroke (mm)250
Lead Wire (m)(L) 3
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)40
Type of Acting(D) Spring / pneumatic lock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Cylinder with locks suitable for intermediate stop, emergency stop and fall prevention.
(Lock both directions) * CL1 is one -way lock
- With auto switch (CDL □ Series: CDLJ2, CDLM2, CDLG1, CDL1)

Ulasan Produk

Tidak ada ulasan