SMC Fine Lock Cylinder CDLA2F50

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900
Spesifikasi
Material (tube)(-) Aluminium
Auto Switch TypeA54
Built-in Magnet Availability(D) Built-in magnet
Cushioning(-) With cushions on both sides
Port Thread Type(-) Rc
Stroke (mm)250
Auto Switch Additional Symbol(S) With 1
Lead Wire (m)(-) 0.5
Tube Inner Diameter (Φmm)50
Type of ActingLock: (P) Pneumatic lock (pressurized lock)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Cylinder with locks suitable for intermediate stop, emergency stop and fall prevention. (Both direction lock)
- Strong magnetic field 2-color display type No contact auto switch D-P3DW □ Series can be installed.
- With auto switch (CDLA2 series: CDLA2)

Ulasan Produk

Tidak ada ulasan