SMC Filter Regulator AW-B series AW40-04DG (Regulator Filter Udara)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.199.900
Spesifikasi
Auto drain SpecificationNO (normal open) with drain discharge when no pressure is applied
Body Size40
Exhaust MechanismRelief type
Pipe Connection DiameterRc1/2
Pressure GaugeRound pressure gauge (with limit indicator)
Setting Pressure (MPa)0.05 - 0.85
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan