SMC Filter Regulator AW-A Series AW20 (Regulator Filter Udara)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900
Spesifikasi
Auto drain Specification(-) No auto drain
Body Size20
Case(C) With case guard
Drain Port(-) With drain cock
Exhaust Mechanism(-) Relief type
Flow Direction(-) Flow direction: Left → Right
Exhaust TypeRelief type
MountingNo mounting option
Pipe Connection Diameter(02) 1/4
Pressure Gauge(M) Round pressure gauge (with color zone)
Pressure Setting Range (MPa)0.05 - 0.7
Set Pressure Unit(-) Product name plate, case caution display, pressure gauge unit notation: MPa
Setting Pressure (MPa)(-) 0.05-0.7 setting
Type Of Thread(-) Rc
Type of SignNo mounting option
Type of Terminal Fitting(-) No mounting options

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan