SMC End Lock Cylinder (with Auto Switch) CDBM2L20

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.199.900
Spesifikasi
Built-in Magnet Availability(D) Built-in magnet
Cushioning(-) Rubber cushion (standard)
Cylinder Stroke (mm)400
Lock Position(W) Both sides
Manual Release Type(L) Lock type
Tube Inner Diameter (Φmm)20
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Uses a tube that is resistant to compact, lightweight and external impact.
- Realizes 1.5 times longer than the conventional CM series.
- With auto switch (CDM2 series: CDM2, CDM2W, CDM2K, CDM2KW,
CDM2R, CDM2RK, CDM2Q, CDM2 □□ P, End Rock Cylinder (with auto switch) CDBM2)

Ulasan Produk

Tidak ada ulasan