SMC Electro-pneumatic Regulator ITV1000-3000 Series ITV3050

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900 - Rp13.999.900
Spesifikasi
Display unit(-) Mpa
Input Signal(0) Current type DC4 ~ 20mA (sink type)
Power Supply Voltage (V) (0) DC24+10%/-10%
Pressure Range (MPa)(5) 0.9
Type Of Thread(-) Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Controled air pressure in proportion to the electrical signal.
Sensitivity: 0.2kpa (100kpa specification)
Lineage: Within ± 1%(F.S.)
Hysteresis: Within 0.5%(F.S.)
Communication: CC-Link, DeviceNet, Profibus DP, RS-232C

Ulasan Produk

Tidak ada ulasan