SMC Dual Rod Cylinder CXSL10-3

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.199.900 - Rp6.099.900
Spesifikasi
Bearing Type(L) Ball bush type
Port Thread Type(-) M5×0.8
StrokeStandard stroke
Tube Inner Diameter (Φmm)10
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- For pick & play with a thin, compact and high -precision guide function.
- Two rod cylinders suitable for picks and place with guide functions.
- All series ball bush shafts, sliding bearings are standardized ball bush shaft, and the outer dimensions of sliding bearings are the same.
- Promotion double unexpected unexpected accuracy ± 0.1 °
- Stroke adjustment 0 to -5mm.
- Work mounting is possible from 3 sides.

Ulasan Produk

Tidak ada ulasan