SMC Dual Rod Cylinder Compact Type CXSJ Series CXSJM6

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.999.900
Spesifikasi
Bearing Type(M) Plain bearing
Cylinder Stroke (mm)50
Pipe Connection(-) Standard type
Port Thread Type(-) M5×0.8
StrokeStandard stroke
Tube Inner Diameter (Φmm)6
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9NA Non-contact-Improved water resistance (2-color display)-Grommet-With indicator light-3 wires (NPN) -Horizontal take-out
Lead Wire (m)(-)0.5
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan