SMC Dual Rod Cylinder Compact Type CXSJ Series CXSJM10-100

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900
Spesifikasi
Auto Switch Additional Symbol(S) With 1
Auto Switch TypeA93 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out
Bearing Type(M) Plain bearing
Cylinder Stroke (mm)100
Lead Wire (m)(-)0.5
Pipe Connection(-) Standard type
Port Thread Type(-) M5×0.8
Stroke(-XB11) Long stroke type
Tube Inner Diameter (Φmm)10
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan