SMC Cylinder with Lock CNS CNSF

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp36.999.900
Spesifikasi
Material (tube)(-) Aluminium
Cushioning(-) With cushions on both sides
Cylinder Stroke (mm)300
Tube Inner Diameter (Φmm)125
Type of ActingDouble acting single rod
Type Of Thread(-) Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
- Cylinder with locks suitable for intermediate stop, emergency stop and fall prevention.
(Both direction lock)
- With auto switch (CDNS series: CDNS)

Ulasan Produk

Tidak ada ulasan