SMC Cylinder with Lock CNA2F

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900 - Rp19.999.900
Spesifikasi
Material (tube)(-) Aluminium
Cushioning(-) With cushions on both sides
Port Thread Type(-) Rc
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
- Cylinder with locks suitable for intermediate stop, emergency stop and fall prevention.
(Both direction lock)
- Strong magnetic field 2-color display type No contact auto switch D-P3DW □ Series can be installed.
- With auto switch (CDNA2 series: CDNA2, CDNA2W)

Ulasan Produk

Tidak ada ulasan